THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

STONE CHIP REPAIR RESIN 1.7 g

890.199199 - UNSPSC 13111061
0890199199083 1
STONE CHIP REPAIR RESIN 1.7 g STONE CHIP REPAIR RESIN 1.7 g
STONE CHIP REPAIR RESIN 1.7 g

Delivery

In stock delivery from our warehouses.

Crystal clear resin with high capillary action, perfect for repairing small stone chips and hairline cracks in windshield glass.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Container Type Tube with Injector
Contents 1.7 g
Number of Repairs Up to 8
Basis Urethane acrylate
Colour Clear
EAN 4099617026189

Features

Packet comes with resin and a convienent injector tube.
High capillary action that helps fill even the smallest hairline cracks.
Cures clearer than traditional resins and will not yellow when exposed to UV light.

Applications

Suitable for repairing stone chips that often contain hairline cracks that are difficult to fill.
Can be used with the supplied injector with an automatic system or as a finishing resin in manual systems.
One packet has enough resin to do up to 8 repairs.

Contents

One resin tube that contains enough resin to complete up to 8 repairs
One application injector

Instructions

Clean the windscreen to remove any contaminants from the surface, and avoid any liquid coming into contact with the area where the repair resin will be applied. The surfaces to be repaired must be dry and free from dust, grease and any other contaminant.
Instructions for use with injector:
Open the package, remove the injector and turn the injector plunger counter-clockwise by approximately 0.5 mm.
Pour three to four drops of resin into the front part of the injector.
Screw the injector containing the resin into the injector holder until the injector is sealed flush against the windscreen.
Twist the injector plunger down to inject resin.
After a few minutes, turn the plunger counter-clockwise to release the air inside the cracks (vacuum stage). Repeat the pressure and vacuum stages several times until the repair is complete.
Instructions for use as a finishing resin:
Pour one or two drops of resin directly into the area to be repaired
Apply the curing film, art. 891.4589, over the finishing resin
Cure the resin using a UV lamp with timer, art. 891.4581
Remove the curing film and wipe off the excess resin, then polish the area using polishing paste.

Customers Also Viewed

Is Often Bought With

You Might Also Like